Hoffman A12P10G Panel For Junction Box, 12" x 10", Material: Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12P10G
  • Rexel Part Number:

    64853
  • UPC:

    783510260897

Panel For Junction Box, 12 Inch x 10 Inch, Material: Steel, Finish: Conductive

$ 14.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12P10G

Rexel Part # 64853

UPC 783510260897

UNSPSC 39121103

Color Metallic

Material Steel

Product Height 12 in

Product Width 10 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch