Hoffman A12P10SS Panel for Junction Box, Size: 12" x 10", Material: Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12P10SS
  • Rexel Part Number:

    36376
  • UPC:

    783510555900

Panel for Junction Box Size: 12" x 10", Material/Finish: Stainless Steel Type 304

$ 59.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12P10SS

Rexel Part # 36376

UPC 783510555900

UNSPSC 39121103

Color Metallic

Material Stainless Steel

Product Height 12 in

Product Width 10 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch