Hoffman A30P20G Panel For Enclosure, Size: 30 x 20", Material: Conductive Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30P20G
  • Rexel Part Number:

    58404
  • UPC:

    78351015077

Panel For Enclosure, Size: 30 x 20 Inch, Material: Conductive Steel, For Use With NEMA 3R, 4, 4X, 12, and 13 Enclosures

$ 106.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30P20G

Rexel Part # 58404

UPC 78351015077

UNSPSC 39121103

Material Steel

Product Height 30 in

Product Width 20 in

Size 30 x 20 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch