Hoffman A48P36G Panel For Junction Box, 48" x 36", Material: Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48P36G
  • Rexel Part Number:

    64719
  • UPC:

    783510261993

Panel For Junction Box, 48 Inch x 36 Inch, Material: Steel, Finish: Conductive

$ 298.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48P36G

Rexel Part # 64719

UPC 783510261993

UNSPSC 39121103

Color Metallic

Material Steel

Product Height 48 in

Product Width 36 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch