Hoffman A60P36G Panel For Junction Box, 60" x 36", Material: Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60P36G
  • Rexel Part Number:

    64708
  • UPC:

    783510262099

Panel For Junction Box, 60 Inch x 36 Inch, Material: Steel, Finish: Conductive

$ 367.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60P36G

Rexel Part # 64708

UPC 783510262099

UNSPSC 39121103

Color Metallic

Material Steel

Product Height 60 in

Product Width 36 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch