Hoffman A8P6 Panel For Junction Box, 8" x 6", Steel/White Powder Coat Finish

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8P6
  • Rexel Part Number:

    36053
  • UPC:

    783510547707

Panel for Junction Box Size: 8x6. Size/Dims: 6.75x4.88, Material/Finish: Steel/White.

$ 6.69 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8P6

Rexel Part # 36053

UPC 783510547707

UNSPSC 39121103

Color White

Material Steel

Product Height 8 in

Product Width 6 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch