Hoffman A8P6G Panel For Junction Box, 8" x 6", Material: Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8P6G
  • Rexel Part Number:

    64879
  • UPC:

    783510260699

Panel For Junction Box, 8 Inch x 6 Inch, Material: Steel, Finish: Conductive

$ 8.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8P6G

Rexel Part # 64879

UPC 783510260699

UNSPSC 39121103

Color Metallic

Material Steel

Product Height 8 in

Product Width 6 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch