Hoffman A8P8 Panel For Junction Box, 8" x 8", Steel/White Powder Coat Finish

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8P8
  • Rexel Part Number:

    35903
  • UPC:

    783510548209

Panel for Junction Box Size: 8x8. Size/Dims: 6.75x6.88, Material/Finish: Steel/White.

$ 8.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8P8

Rexel Part # 35903

UPC 783510548209

UNSPSC 39121103

Color White

Material Steel

Product Height 8 in

Product Width 8 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch