Hoffman CCAP2212 8.04" x 4.26" Junction Box Panel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CCAP2212
  • Rexel Part Number:

    24493
  • UPC:

    783510668501

Panel for Aluminum Type 4X Junction Box., Size/Dims: 8.04 x 4.26, Material/Finish: Steel/Zinc.

$ 36.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CCAP2212

Rexel Part # 24493

UPC 783510668501

UNSPSC 39121103

Color Metallic

Material Steel

Product Height 8 in

Product Width 4 1/4 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch