Hoffman A16N16MP Panel For Enclosure, 16" x 16", For Medium Type 1 Enclosure, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16N16MP
  • Rexel Part Number:

    30735
  • UPC:

    783510861803

Panel for Medium Type I Enclosure Size: 16x16. Size/Dims: 13.00x14.50, Material/Finish: Steel/White.

$ 24.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16N16MP

Rexel Part # 30735

UPC 783510861803

UNSPSC 39121103

Color White

Material Steel

Product Height 16 in

Product Width 16 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch