Hoffman A24N20MP Panel For Enclosure, 24" x 20", For Medium Type 1 Enclsoure, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24N20MP
  • Rexel Part Number:

    29756
  • UPC:

    783510862305

Panel for Medium Type I Enclosure Size: 24x20. Size/Dims: 21.00x18.50, Material/Finish: Steel/White.

$ 35.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24N20MP

Rexel Part # 29756

UPC 783510862305

UNSPSC 39121103

Color White

Material Steel

Product Height 24 in

Product Width 20 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch