Hoffman A24N24MP Panel For Enclosure, 24" x 24", For Medium Type 1 Enclsoure, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24N24MP
  • Rexel Part Number:

    28264
  • UPC:

    783510862404

Panel for Medium Type I Enclosure Size: 24x24. Size/Dims: 21.00x22.50, Material/Finish: Steel/White.

$ 71.82 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24N24MP

Rexel Part # 28264

UPC 783510862404

UNSPSC 39121103

Color White

Material Steel

Product Height 24 in

Product Width 24 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch