Hoffman A36N24MP Panel For Enclosure, 36" x 24", For Medium Type 1 Enclosure, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36N24MP
  • Rexel Part Number:

    28220
  • UPC:

    783510862602

Panel for Medium Type I Enclosure Size: 36x24. Size/Dims: 32.00x22.50, Material/Finish: Steel/White.

$ 118.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36N24MP

Rexel Part # 28220

UPC 783510862602

UNSPSC 39121103

Color White

Material Steel

Product Height 36 in

Product Width 24 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch