Hoffman A36N30MP Panel For Enclosure, 36" x 30", For Medium Type 1 Enclosure, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36N30MP
  • Rexel Part Number:

    92389
  • UPC:

    783510862701

Panel for Medium Type I Enclosure Size: 36x30. Size/Dims: 32.00x28.50, Material/Finish: Steel/White.

$ 171.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36N30MP

Rexel Part # 92389

UPC 783510862701

UNSPSC 39121103

Color White

Material Steel

Product Height 36 in

Product Width 30 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch