Hoffman A10N10P Panel For Enclosure, 10" x 10", Type 1/3R, Steel, White Powder Coat

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10N10P
  • Rexel Part Number:

    5493
  • UPC:

    783510343002

Panel for Small Type 1 & 3R Enclosure Size: 10x10. Size/Dims: 8.25x8.25, Material/Finish: Steel/White.

$ 11.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10N10P

Rexel Part # 5493

UPC 783510343002

UNSPSC 39121103

Color White

IP/NEMA Rating 1

Material Steel

Product Height 10 in

Product Width 10 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch