Allen-Bradley 42EF-B1MPBC-F4 Sensor, Photoelectric, Background Suppression, 18mm, RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-B1MPBC-F4
  • Rexel Part Number:

    55060
  • UPC:

    66246859564

Sensor, Photoelectric, Background Suppression, 18 mm, RightSight, 10.8 - 30 Volt DC, 35 mA, Complementary Light/Dark Operate, 3 - 50 mm Sensing Distance, 4 Pin DC Micro Connector

$ 109.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-B1MPBC-F4

Rexel Part # 55060

UPC 66246859564

UNSPSC 39121528

Amps 35 mA

Family / Style RightSight

Size 18 mm

Type Sensor

Volts DC Range 10.8 - 30

Place your Will Call order by clicking the cart button next to the appropriate Branch