Allen-Bradley 42EF-B1RCBE-G4 Sensor, Photoelectric, Background Suppression, 18mm, RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-B1RCBE-G4
  • Rexel Part Number:

    55651
  • UPC:

    66246859570

Sensor, Photoelectric, Background Suppression, 18 mm, RightSight, 21.6 - 264 Volt AC/DC, 15 mA, Light Operate, 3 - 100 mm Sensing Distance, 4 Pin DC Micro Connector

$ 130.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-B1RCBE-G4

Rexel Part # 55651

UPC 66246859570

UNSPSC 39121528

Amps 15 mA

Family / Style RightSight

Size 18 mm

Type Sensor

Volts AC Range 21.6 - 264

Volts DC Range 21.6 - 264

Place your Will Call order by clicking the cart button next to the appropriate Branch