Eaton 13104A6517 Photoelectric, Comet Series, Perfect Prox

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    13104A6517
  • Rexel Part Number:

    89347
  • UPC:

    782113823362

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 2 inch (50 mm) Sensing Range, Visible Red Beam, 10-30 VDC, 6 Ft. Cable Connection, NPN and PNP Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.

$ 184.99 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 13104A6517

Rexel Part # 89347

UPC 782113823362

UNSPSC 39121528

Family / Style Comet

IP/NEMA Rating 4X

Type Photoelectric

Volts DC 12

Volts DC Range 10-30

Place your Will Call order by clicking the cart button next to the appropriate Branch