Eaton 13108A6513 Photoelectric, Comet Series, Perfect Prox

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    13108A6513
  • Rexel Part Number:

    110436
  • UPC:

    782113823492

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 6 inch (150 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.

$ 224.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 13108A6513

Rexel Part # 110436

UPC 782113823492

UNSPSC 39121528

Family / Style Comet

IP/NEMA Rating 4X

Type Photoelectric

Volts AC 24

Volts AC Range 20-264

Volts DC 24

Volts DC Range 15-30

Place your Will Call order by clicking the cart button next to the appropriate Branch