Eaton 13108AQD03 Photoelectric Sensor, Comet, Background Rejection, 6", Sensing Range

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    13108AQD03
  • Rexel Part Number:

    111545
  • UPC:

    782113843629

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 6 inch (150 mm) Sensing Range, Infrared Beam, 20-264 VAC, 10-30 VDC, 4-Pin Micro DC Connector, NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.

$ 253.58 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 13108AQD03

Rexel Part # 111545

UPC 782113843629

UNSPSC 39121528

Family / Style Comet

IP/NEMA Rating 4X

Type Photoelectric

Volts AC 24

Volts AC Range 20-264

Volts DC 24

Volts DC Range 15-30

Place your Will Call order by clicking the cart button next to the appropriate Branch