Allen-Bradley 42EF-B1JBBC-F4 Sensor, Photoelectric, Backgrond Suppression, 18mm RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-B1JBBC-F4
  • Rexel Part Number:

    60884
  • UPC:

    61132058950

Sensor, Photoelectric, Background Suppression, 10.8 - 30 Volt DC, 35 mA, 50 mm Sensing Distance, Light Operate, 4 Pin DC Micro Connector

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-B1JBBC-F4

Rexel Part # 60884

UPC 61132058950

UNSPSC 39121528

Amps 35 mA

Family / Style RightSight

Size 18 mm

Type Sensor

Volts DC Range 10.8 - 30

Place your Will Call order by clicking the cart button next to the appropriate Branch