Sick Optic 1016932 Sensor, Photoelectric, Proximity, Background , 24-240V AC

  • Mfr/Brand Name:

    Sick Optic
  • Mfr Number:

    1016932
  • Rexel Part Number:

    860937
  • UPC:

24-240V AC Operating Voltage. Sensing Range: Proximity: 0-8'. Infrared, LED, Compression Gland Cable Connection (cable supplied by end user, 4 or 5-wire) Rotatable by 180°, Front Lens heating & time delay. Die Cast Housing Body, IP69K. Sick Model Name: WT24-2R210. Used to detect Metallic or Non-metallic objects and ignore background conditions.

$ 272.68 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Sick Optic

Mfr Part # 1016932

Rexel Part # 860937

UPC

UNSPSC 39121562

IP/NEMA Rating IP69K

Type Photoelectric

Volts AC 24

Volts AC Range 24-240

Place your Will Call order by clicking the cart button next to the appropriate Branch