Leviton L8550 Bale Eye Kit Pulling Grip .370" - 1.990"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8550
  • Rexel Part Number:

    376854
  • UPC:

    078477974124

Pulling Grip, Bale Eye Kit, Closed Mesh, Single/double Weave, Medium Duty, Cable Diameter Range: .370 Inch - 1.990 Inch, Mesh Length: 12 Inch to 26 Inch.

$ 592.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8550

Rexel Part # 376854

UPC 078477974124

UNSPSC 39131607

Length 12 in

Material Steel

Range 0.370 in - 1.990 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch