Leviton L8551 Bale Eye Pulling Grip .500" - .610"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8551
  • Rexel Part Number:

    635488
  • UPC:

    078477974155

Pulling Grip, Bale Eye, Closed Mesh, Single/double Weave, Medium Duty, Cable Diameter Range: .500 Inch - .610 Inch, Bale Length: 8 Inch, Mesh Length: 21 Inch.

$ 151.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8551

Rexel Part # 635488

UPC 078477974155

UNSPSC 39131607

Length 21 in

Material Steel

Range 0.500 in - 0.610 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch