Leviton L8552 Bale Eye Pulling Grip .620" - .740"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8552
  • Rexel Part Number:

    635474
  • UPC:

    078477974193

Pulling Grip, Bale Eye, Closed Mesh, Single/double Weave, Medium Duty, Cable Diameter Range: .620 Inch - .740 Inch, Bale Length: 8 Inch, Mesh Length: 24 Inch.

$ 154.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8552

Rexel Part # 635474

UPC 078477974193

UNSPSC 39131607

Length 24 in

Material Steel

Range 0.620 in - 0.740 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch