Leviton L8553 Bale Eye Pulling Grip .750" - .990"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8553
  • Rexel Part Number:

    402669
  • UPC:

    078477974209

Pulling Grip, Bale Eye, Closed Mesh, Single/double Weave, Medium Duty, Cable Diameter Range: .750 Inch - .990 Inch, Bale Length: 8 Inch, Mesh Length: 24 Inch.

$ 157.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8553

Rexel Part # 402669

UPC 078477974209

UNSPSC 39131607

Length 24 in

Material Steel

Range 0.750 in - 0.990 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch