Square D 9036GG2 Switch, Automatic Float, Type G, 575VAC, 2P, Close On Rise

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9036GG2
  • Rexel Part Number:

    56777
  • UPC:

    78590157542

Switch, Automatic Float, Type G, 575 Volt AC, 2-Pole, Close On Rise

$ 90.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9036GG2

Rexel Part # 56777

UPC 78590157542

UNSPSC 39122219

Family / Style 9036

IP/NEMA Rating 1

Mounting Surface

Poles 2

Type Switch

Volts AC 575

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch