Square D 9038AG1 Switch, Automatic Float, Mechanical Alternator, 4P, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9038AG1
  • Rexel Part Number:

    29351
  • UPC:

    78590159101

Switch, Automatic Float, Mechanical Alternator, 4-Pole, NEMA 1, 600 Volt AC, 10 Amp, Open Tank

$ 165.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9038AG1

Rexel Part # 29351

UPC 78590159101

UNSPSC 39122219

Amps 10

Family / Style 9038

IP/NEMA Rating 1

Poles 4

Type Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch