Osram Sylvania M1000/480-KIT Magnetic Core & Coil Ballast, Metal Halide, 1000W, 480V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    M1000/480-KIT
  • Rexel Part Number:

    224390
  • UPC:

    04613547655

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 1000, 480 Volt, Lamp Type: M1000, ANSI Code: M47 *Sylvania Part # 47655*

$ 177.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # M1000/480-KIT

Rexel Part # 224390

UPC 04613547655

UNSPSC 39111801

ANSI Code M47

Type Ballast

Volts AC 480

Wattage 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch