Osram Sylvania M1000/SUPER5-KIT Magnetic Core & Coil Ballast, Metal Halide, 1000W, 120-277/480V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    M1000/SUPER5-KIT
  • Rexel Part Number:

    79924
  • UPC:

    04613547427

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 1000, 120-277/480 Volt, Lamp Type: M1000, ANSI Code: M47, Note: 5-Tap *Sylvania Part # 47427*

$ 160.86 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # M1000/SUPER5-KIT

Rexel Part # 79924

UPC 04613547427

UNSPSC 39111801

ANSI Code M47

Type Ballast

Volts AC 120

Wattage 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch