Osram Sylvania M250/MULTI/3X4/KIT Magnetic Core & Coil Ballast, Metal Halide, 250W, 120-277V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    M250/MULTI/3X4/KIT
  • Rexel Part Number:

    225865
  • UPC:

    04613547049

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 250, 120-277 Volt, Lamp Type: M250, ANSI Code: M58, Note: Multi-Tap, 3 x 4 *Sylvania Part # 47049*

$ 100.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # M250/MULTI/3X4/KIT

Rexel Part # 225865

UPC 04613547049

UNSPSC 39111801

ANSI Code M58

Type Ballast

Volts AC 120

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch