Osram Sylvania M50/MULTI-KIT Magnetic Core & Coil Ballast, Metal Halide, 50W, 120-277V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    M50/MULTI-KIT
  • Rexel Part Number:

    216224
  • UPC:

    04613547007

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 50, 120-277 Volt, Lamp Type: M50, ANSI Code: M110, Note: Multi-Tap *Sylvania Part # 47007*

$ 103.52 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # M50/MULTI-KIT

Rexel Part # 216224

UPC 04613547007

UNSPSC 39111801

ANSI Code M110

Type Ballast

Volts AC 120

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch