Philips Advance 71A5081-500D Ballast, HID, Metal Halide, 35 and 39Ws

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    71A5081-500D
  • Rexel Part Number:

    51666
  • UPC:

    781087069028

Ballast, Metal Halide, Enclosed, Input Voltage: 120/277 Vac, Input Amps: 1.6/0.7/0.9/0.4 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 35/39

$ 657.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # 71A5081-500D

Rexel Part # 51666

UPC 781087069028

UNSPSC 39101902

ANSI Code M130

Base 2-Pin (G12)

Shape PAR20 (Sealed Beam)

Type Ballast

Volts AC 120

Wattage 35

Place your Will Call order by clicking the cart button next to the appropriate Branch