Philips Advance 71A5237500DB Magnetic Core & Coil Ballast, Metal Halide, 70W, 277V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    71A5237500DB
  • Rexel Part Number:

    49242
  • UPC:

    781087097526

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 70, 277 Volt, Lamp Type: MH70, ANSI Code: M98

$ 337.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # 71A5237500DB

Rexel Part # 49242

UPC 781087097526

UNSPSC 39101902

ANSI Code M98

Type Ballast

Volts AC 277

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch