Philips Advance 71A5540-001D Magnetic Core & Coil Ballast, Metal Halide, 175W, 480V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    71A5540-001D
  • Rexel Part Number:

    84737
  • UPC:

    781087096444

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 175, 480 Volt, Lamp Type: M175, ANSI Code: M57

$ 93.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # 71A5540-001D

Rexel Part # 84737

UPC 781087096444

UNSPSC 39101902

ANSI Code M57

Type Ballast

Volts AC 480

Wattage 175

Place your Will Call order by clicking the cart button next to the appropriate Branch