Philips Advance 78E6592-WC1 Magnetic Core & Coil Ballast, Metal Halide, 1000W, 120-277V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    78E6592-WC1
  • Rexel Part Number:

    231743
  • UPC:

    781087095249

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 1000, 120-277 Volt, Lamp Type: M1000, ANSI Code: M47, Note: Multi-Tap

$ 1,292.44 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # 78E6592-WC1

Rexel Part # 231743

UPC 781087095249

UNSPSC 39101902

ANSI Code M47

Type Ballast

Volts AC 120

Wattage 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch