Philips Advance IMH70DLFM Metal Halide Electronic Ballast, 70W, 120/277V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    IMH70DLFM
  • Rexel Part Number:

    48229
  • UPC:

    781087041239

70 Watt, Metal Halide Ballast, Electronic, Pulse Start, 120/277V, ANSI Code: M98/M139/M143.

$ 188.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # IMH70DLFM

Rexel Part # 48229

UPC 781087041239

UNSPSC 39101902

ANSI Code M98

Base Medium Screw (E26)

Shape ED17P (Elliptical Dimple Protected)

Type Ballast

Volts AC 120

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch