Philips Advance 72C5381-NP-001 Magnetic F-Can Ballast, Metal Halide, 100W, 120-277V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    72C5381-NP-001
  • Rexel Part Number:

    51493
  • UPC:

    781087025277

Magnetic F-Can Ballast, Metal Halide, Lamp Wattage: 100, 120-277 Volt, Lamp Type: M100, ANSI Code: M90/M140

$ 139.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # 72C5381-NP-001

Rexel Part # 51493

UPC 781087025277

UNSPSC 39101902

ANSI Code M90

Type Ballast

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch