Philips Advance 74P8033-011P 100W High Pressure Sodium Postline Ballast

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    74P8033-011P
  • Rexel Part Number:

    51794
  • UPC:

    781087480335

Ballast, High Pressure Sodium, Enclosed, Input Voltage: 277 Vac, Input Amps: 0.90 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 100

$ 1,779.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # 74P8033-011P

Rexel Part # 51794

UPC 781087480335

UNSPSC 39101902

ANSI Code S54

Base Medium Screw (E26)

Shape BD17 (Elliptical Dimple Enclosed)

Type Ballast

Volts AC 277

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch