Osram Sylvania M320/480-PS-KIT Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 320W, 480V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    M320/480-PS-KIT
  • Rexel Part Number:

    194539
  • UPC:

    04613546803

Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 320, 480 Volt, Lamp Type: M320/PS, ANSI Code: M132/M154, *Sylvania Part # 46803*

$ 142.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # M320/480-PS-KIT

Rexel Part # 194539

UPC 04613546803

UNSPSC 39111801

ANSI Code M132

Type Ballast

Volts AC 480

Wattage 320

Place your Will Call order by clicking the cart button next to the appropriate Branch