Philips Advance 71A5842-001DT Magnetic Pulse Start Ballast, Metal Halide, 320W, 480V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    71A5842-001DT
  • Rexel Part Number:

    52478
  • UPC:

    781087037102

Magnetic Pulse Start Ballast, Metal Halide, Lamp Wattage: 320, 480 Volt, Lamp Type: MH320/PS, ANSI Code: M132

$ 154.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # 71A5842-001DT

Rexel Part # 52478

UPC 781087037102

UNSPSC 39101902

ANSI Code M132

Type Ballast

Volts AC 480

Wattage 320

Place your Will Call order by clicking the cart button next to the appropriate Branch