Lutron FDB-T432-277-1 Electronic Dimming Ballast 1-Lamp 277V

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    FDB-T432-277-1
  • Rexel Part Number:

    635121
  • UPC:

    027557802147

Electronic Dimming Ballast, Fluorescent, Input Voltage: 277V, Programmed Start, EcoSystem Series. For use with the following Lamp Types: (1) T4 4-Pin.

$ 93.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # FDB-T432-277-1

Rexel Part # 635121

UPC 027557802147

UNSPSC 39101901

Base 4-Pin (G24q)

Family / Style EcoSystem

Shape T4 (Tubular)

Type Ballast

Volts AC 277

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch