Lutron HL3-T426-277-1-S Electronic Dimming Ballast, Compact Fluorescent, 1-Lamp, 26W, 277V

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    HL3-T426-277-1-S
  • Rexel Part Number:

    451831
  • UPC:

    027557027502

Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 26, 277 Volt, Lamp Type: T4 Triple-Tube 4-Pin, Ballast Factor: Normal

$ 155.22 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # HL3-T426-277-1-S

Rexel Part # 451831

UPC 027557027502

UNSPSC 39101901

Family / Style Hi-Lume

Type Ballast

Volts AC 277

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch