Lutron HL3-T432-120-1-S Electronic Dimming Ballast, Compact Fluorescent, 1-Lamp, 32W, 120V

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    HL3-T432-120-1-S
  • Rexel Part Number:

    219975
  • UPC:

    027557027519

Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 32, 120 Volt, Lamp Type: T4 Triple-Tube 4-Pin, Ballast Factor: Normal

$ 155.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # HL3-T432-120-1-S

Rexel Part # 219975

UPC 027557027519

UNSPSC 39101901

Family / Style Hi-Lume

Type Ballast

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch