Philips Advance VEZ-2S32-SC-35I Electronic Dimming Ballast 2-Lamp 277V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    VEZ-2S32-SC-35I
  • Rexel Part Number:

    49896
  • UPC:

    781087109816

Electronic Dimming Ballast, Fluorescent, Input Voltage: 277V, Programmed Start, Mark 10 Powerline Series. For use with the following Linear Lamp Types: (2) F17T8, (2) F25T8 or (2) F32T8.

$ 110.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # VEZ-2S32-SC-35I

Rexel Part # 49896

UPC 781087109816

UNSPSC 39101901

Base 2-Pin Mini (G5)

Family / Style Mark 10

Shape T8 (Tubular)

Type Ballast

Volts AC 277

Wattage 17

Place your Will Call order by clicking the cart button next to the appropriate Branch