Philips Advance VEZ-3S32-SC-35I Electronic Dimming Ballast 3-Lamp 277V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    VEZ-3S32-SC-35I
  • Rexel Part Number:

    84640
  • UPC:

    781087106983

Electronic Dimming Ballast, Fluorescent, Input Voltage: 277V, Programmed Start, Mark 10 Powerline Series. For use with the following Linear Lamp Types: (3) F17T8, (3) F25T8 or (3) F32T8.

$ 135.28 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # VEZ-3S32-SC-35I

Rexel Part # 84640

UPC 781087106983

UNSPSC 39101901

Base 2-Pin Mini (G5)

Family / Style Mark 10

Shape T8 (Tubular)

Type Ballast

Volts AC 277

Wattage 17

Place your Will Call order by clicking the cart button next to the appropriate Branch