Lenox 8011638EW18 Band Saw Blade, Portable, Bi-Metal, 44-7/8", 3EA Per Package

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    8011638EW18
  • Rexel Part Number:

    88837
  • UPC:

    082472801163

Band Saw Blade, Portable, Bi-Metal, 18 TPI, 44-7/8 Inch, 3 Pack

$ 47.55 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 8011638EW18

Rexel Part # 88837

UPC 082472801163

UNSPSC 27112802

Length 44 7/8 in

Material Steel

Type Band Saw Blade

Place your Will Call order by clicking the cart button next to the appropriate Branch