Lenox 8011738EW24 Portable Band Saw Blade, 44-7/8”

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    8011738EW24
  • Rexel Part Number:

    3925
  • UPC:

    082472801170

Saw Blade; Master-band, Tuff Tooth; Length: 44-7/8 In; Width: 1/2 In; Thickness: 023 In; Teeth Per Inch: 24 Tpi; Material: Bi-metal; Edge Material: Matrix

$ 47.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 8011738EW24

Rexel Part # 3925

UPC 082472801170

UNSPSC 27112802

Length 44 7/8 in

Type Band Saw Blade

Place your Will Call order by clicking the cart button next to the appropriate Branch