Multiple ACBARE6SOL250RL Bare Armored Ground Cable, 6 AWG Solid, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ACBARE6SOL250RL
  • Rexel Part Number:

    521231
  • UPC:

    98010026860

Bare Armored Ground Cable, 6 AWG Solid, 250'

$ 958.79 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # ACBARE6SOL250RL

Rexel Part # 521231

UPC 98010026860

UNSPSC 26121629

Color Metallic

Conductors 1

Gauge 6

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch