Cooper Lighting AL2050LPCGY Barn Light, LED, 42W, 120V, Gray

  • Mfr/Brand Name:

    Cooper Lighting
  • Mfr Number:

    AL2050LPCGY
  • Rexel Part Number:

    775438
  • UPC:

    080083650460

LED Area Light, Barn Light, Photo Control, 120V, 42W, Lumens: 2480, Color Temperature: 5000K, Diameter: 10", Finish: Gray. Life: 35,000 Hours.

$ 160.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Lighting

Mfr Part # AL2050LPCGY

Rexel Part # 775438

UPC 080083650460

UNSPSC 39111500

Color Gray

Color Temperature 5000 (Bright White)

Diameter 10 in

Type Barnlight

Volts AC 120

Wattage 42

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch